10.5 OZ HOOD/SWEATSHIRT GRAY 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT GRAY 4XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121HGY4XLTLL
  • Mfr. Model # K121HGY4XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Length 31"
  • Colour Heather Gray
  • Material 70% Cotton, 30% Polyester
  • Item Hooded Sweatshirt
  • Fabric Weight 10.5 oz.
  • Size 4X-Large Tall
  • Sleeve Length 40-7/8"
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list