Skip Content
10.5 OZ HOOD/SWEATSHIRT GRAY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT GRAY 2XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121HGY2XLREG
  • Mfr. Model # K121HGY2XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Heather Gray
  • Item Hooded Sweatshirt
  • Length 29"
  • Size 2X-Large
  • Material 70% Cotton, 30% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 38-7/8"
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list