Skip Content
10.5 OZ HOOD/SWEATSHIRT DK RED XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK RED XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKRXLTLL
  • Mfr. Model # K121DKRXLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Colour Dark Red
  • Length 31"
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size X-Large Tall
  • Gender Men's
  • Number of Outside Pockets 1
  • Sleeve Length 40-1/8"
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list