Skip Content
10.5 OZ HOOD/SWEATSHIRT DK RED S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK RED S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKRSMLREG
  • Mfr. Model # K121DKRSMLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Dark Red
  • Item Hooded Sweatshirt
  • Length 29"
  • Size Small
  • Material 50% Cotton, 50% Polyester
  • Sleeve Length 35-7/8"
  • Fabric Weight 10.5 oz.
  • Number of Outside Pockets 1
  • Gender Men's
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list