Skip Content
10.5 OZ HOOD/SWEATSHIRT DK RED L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK RED L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKRLRGREG
  • Mfr. Model # K121DKRLRGREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Colour Dark Red
  • Length 29"
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Size Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 37-3/8"
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list