Skip Content
10.5 OZ HOOD/SWEATSHIRT DK RED 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK RED 3XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKR3XLREG
  • Mfr. Model # K121DKR3XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Size 3X-Large
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Colour Dark Red
  • Sleeve Length 39-3/8"
  • Fits Chest Size 54" - 56"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list