Skip Content
10.5 OZ HOOD/SWEATSHIRT DK RED 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK RED 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKR2XLTLL
  • Mfr. Model # K121DKR2XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Length 31"
  • Colour Dark Red
  • Material 50% Cotton, 50% Polyester
  • Sleeve Length 40-7/8"
  • Size 2X-Large Tall
  • Fits Chest Size 50" - 52"
  • Number of Outside Pockets 1
  • Gender Men's
  • Fabric Weight 10.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list