10.5 OZ HOOD/SWEATSHIRT DK BRWN XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK BRWN XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKBXLTLL
  • Mfr. Model # K121DKBXLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Material 50% Cotton, 50% Polyester
  • Colour Dark Brown
  • Item Hooded Sweatshirt
  • Length 31"
  • Size X-Large Tall
  • Fabric Weight 10.5 oz.
  • Sleeve Length 40-1/8"
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list