10.5 OZ HOOD/SWEATSHIRT DK BRWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK BRWN 3XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKB3XLREG
  • Mfr. Model # K121DKB3XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Colour Dark Brown
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Length 29"
  • Size 3X-Large
  • Sleeve Length 39-3/8"
  • Gender Men's
  • Number of Outside Pockets 1
  • Fits Chest Size 54" to 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list