10.5 OZ HOOD/SWEATSHIRT DK BRWN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK BRWN 2XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKB2XLREG
  • Mfr. Model # K121DKB2XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Colour Dark Brown
  • Material 50% Cotton, 50% Polyester
  • Size 2X-Large
  • Length 29"
  • Fabric Weight 10.5 oz.
  • Sleeve Length 38-7/8"
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list