Skip Content
10.5 OZ HOOD/SWEATSHIRT DK BROWN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT DK BROWN XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKBXLREG
  • Mfr. Model # K121DKBXLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs

Technical Specs

  • Colour Dark Brown
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Size X-Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 38-1/8"
  • Item Hooded Sweatshirt
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list