10.5 OZ HOOD/SWEATSHIRT DK BROWN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT DK BROWN S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKBSMLREG
  • Mfr. Model # K121DKBSMLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Dark Brown
  • Item Hooded Sweatshirt
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size Small
  • Sleeve Length 35-7/8"
  • Fits Chest Size 34" - 36"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list