10.5 OZ HOOD/SWEATSHIRT CHAR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

10.5 OZ HOOD/SWEATSHIRT CHAR M

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121CHHMEDREG
  • Mfr. Model # K121CHHMEDREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Charcoal Heather
  • Item Hooded Sweatshirt
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Size Medium
  • Fabric Weight 10.5 oz.
  • Sleeve Length 36-5/8"
  • Gender Men's
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list