Skip Content
10.5 OZ HOOD/SWEATSHIRT CHAR 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT CHAR 5XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121CHH5XLREG
  • Mfr. Model # K121CHH5XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 212.0 lbs

Technical Specs

  • Colour Charcoal Heather
  • Item Hooded Sweatshirt
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size 5X-Large
  • Sleeve Length 40-3/8"
  • Fits Chest Size 62" - 64"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list