Skip Content
10.5 OZ HOOD/SWEATSHIRT CHAR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT CHAR 3XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121CHH3XLREG
  • Mfr. Model # K121CHH3XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 196.0 lbs

Technical Specs

  • Colour Charcoal Heather
  • Item Hooded Sweatshirt
  • Length 29"
  • Size 3X-Large
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-3/8"
  • Gender Men's
  • Number of Outside Pockets 1
  • Fits Chest Size 54" - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list