10.5 OZ HOOD/SWEATSHIRT CHAR 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT CHAR 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121CHH2XLTLL
  • Mfr. Model # K121CHH2XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Length 31"
  • Item Hooded Sweatshirt
  • Size 2X-Large Tall
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Colour Charcoal Heather
  • Sleeve Length 40-7/8"
  • Fits Chest Size 50" - 52"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list