Skip Content
10.5 OZ HOOD/SWEATSHIRT BRN BOOT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT BRN BOOT S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBTSMLREG
  • Mfr. Model # K121BBTSMLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Brown Boot
  • Length 29"
  • Item Hooded Sweatshirt
  • Size Small
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 35-7/8"
  • Gender Men's
  • Number of Outside Pockets 1
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list