Skip Content
10.5 OZ HOOD/SWEATSHIRT BRN BOOT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT BRN BOOT M

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBTMEDREG
  • Mfr. Model # K121BBTMEDREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Brown Boot
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Length 29"
  • Size Medium
  • Fabric Weight 10.5 oz.
  • Sleeve Length 36-5/8"
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list