10.5 OZ HOOD/SWEATSHIRT BRN BOOT LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT BRN BOOT LT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBTLRGTLL
  • Mfr. Model # K121BBTLRGTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Length 31"
  • Colour Brown Boot
  • Material 50% Cotton, 50% Polyester
  • Item Hooded Sweatshirt
  • Size Large Tall
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-3/8"
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list