Skip Content
10.5 OZ HOOD/SWEATSHIRT, BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT, BLACK S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BLKSMLREG
  • Mfr. Model # K121BLKSMLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 134.0 lbs

Technical Specs

  • Length 29"
  • Item Hooded Sweatshirt
  • Colour Black
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size Small
  • Sleeve Length 35-7/8"
  • Fits Chest Size 34" - 36"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list