Skip Content
10.5 OZ HOOD/SWEATSHIRT, BLACK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT, BLACK L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BLKLRGREG
  • Mfr. Model # K121BLKLRGREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 164.0 lbs

Technical Specs

  • Colour Black
  • Length 29"
  • Item Hooded Sweatshirt
  • Size Large
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 37-3/8"
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list