Skip Content
10.5 OZ HOOD/SWEATSHIRT, BLACK 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT, BLACK 3XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BLK3XLTLL
  • Mfr. Model # K121BLK3XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Length 31"
  • Colour Black
  • Item Hooded Sweatshirt
  • Fabric Weight 10.5 oz.
  • Material 50% Cotton, 50% Polyester
  • Size 3X-Large Tall
  • Sleeve Length 41-3/8"
  • Fits Chest Size 54" to 56"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list