10.5 OZ HOOD/SWEATSHIRT, NAVY 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT, NAVY 4XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK1214724XLTLL
  • Mfr. Model # K1214724XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Colour New Navy
  • Length 31"
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size 4X-Large Tall
  • Sleeve Length 40-7/8"
  • Fits Chest Size 58" - 60"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list