10.5 OZ HOOD/SWEATSHIRT, NAVY 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT, NAVY 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK1214724XLREG
  • Mfr. Model # K1214724XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 206.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Colour New Navy
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Size 4X-Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-7/8"
  • Number of Outside Pockets 1
  • Gender Men's
  • Fits Chest Size 58" - 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list