10.5 OZ HOOD/SWEATSHIRT, NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT, NAVY 3XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK1214723XLREG
  • Mfr. Model # K1214723XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 196.0 lbs

Technical Specs

  • Colour New Navy
  • Length 29"
  • Item Hooded Sweatshirt
  • Size 3X-Large
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-3/8"
  • Fits Chest Size 54" to 56"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list