10.5 OZ HOOD/SWEATSHIRT, BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT, BLACK XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BLKXLREG
  • Mfr. Model # K121BLKXLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Black
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Length 29"
  • Sleeve Length 38-1/8"
  • Fabric Weight 10.5 oz.
  • Size X-Large
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list