10.5 OZ HOOD/SWEATSHIRT, BLACK 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10.5 OZ HOOD/SWEATSHIRT, BLACK 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BLK4XLREG
  • Mfr. Model # K121BLK4XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 206.0 lbs

Technical Specs

  • Colour Black
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Length 29"
  • Size 4X-Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-7/8"
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list