Skip Content
10-32NF H3 3FL GP/DIN GUN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10-32NF H3 3FL GP/DIN GUN TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-2745392
  • Mfr. Model # 2331-2745392
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spiral Point Tap
  • Shank Dia. 0.194"
  • Standards DIN Length/ANSI Shank With CNC Neck
  • Tap Style Spiral Point
  • List Number 2331
  • Tap Material Vanadium High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 2-3/4"
  • Pitch Diameter Limit H3
  • Thread Length 1/2"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list