Discontinued with Replacement
#10-32 314 H3 3F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#10-32 314 H3 3F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36013
  • Mfr. Model # 36013
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP SPIRAL,HSS,TICN,#10-32 UNF

Your Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Overall Length 2-3/8"
  • Thread Length 7/8"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number SFGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Thread Type UNF
  • Tap Dimension Type Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list