10-24NC H2 2 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10-24NC H2 2 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950416
  • Mfr. Model # 2331-3950416
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • List Number 2331
  • Shank Dia. 0.194"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 33/64"
  • Overall Length 2-3/4"
  • Number of Flutes 2
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list