Skip Content
10-24 THREAD INSERT THIN WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10-24 THREAD INSERT THIN WALL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK319-3
  • Mfr. Model # 319-3
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.03 lbs

Product Details

E-Z LOK threaded inserts provide strong and easy-to-use solution for repairing or reinforcing tapped holes in metal. Use where a threaded fastener will be repeatedly installed and removed in metal. Threaded inserts for metal are screw machined out of carb

Technical Specs

  • Application For Use on Metal
  • Item Self Locking Thread Insert
  • Material 12L14 Carbon Steel
  • Length 0.312"
  • Package Quantity 10
  • Tensile Strength (PSI) 78,300
  • Drill Size I
  • Type Coarse
  • Internal Thread Size 10-24
  • Tap Sizes 5/16-18
  • Thread Type UNC
  • Rockwell Hardness 84
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list