Skip Content
Discontinued with Replacement
#10-24 500 H4 GP PLUG FORM TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#10-24 500 H4 GP PLUG FORM TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF37018
  • Mfr. Model # 37018
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP NO.10-24NC FTH4 PLG FORM

Price: NA

Technical Specs

  • Item Thread Forming Tap
  • Overall Length 2-3/8"
  • Tap Style Thread Forming
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • List Number FTGP
  • Standards USCTI Table 302A
  • Shank Dia. 0.194"
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list