Skip Content
#10-24 314 H3 3F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

#10-24 314 H3 3F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36011
  • Mfr. Model # 36011
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Standards USCTI Table 302
  • Overall Length 2-3/8"
  • Thread Direction Right Hand
  • Tap Style Spiral Flute
  • Thread Length 7/8"
  • Shank Dia. 0.194"
  • List Number SFGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list