Skip Content
Discontinued with Replacement
#10-24 301 H3 2FL PLG SPIRAL PT-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#10-24 301 H3 2FL PLG SPIRAL PT-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89056
  • Mfr. Model # 89056
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP NO.10-24NC H3 2F PLG RL PT -TIN

Price: NA

Technical Specs

  • Finish TiN
  • Material High Speed Steel
  • Item Spiral Point Tap
  • Size #10
  • Number of Flutes 2
  • Overall Length 2-3/8"
  • Pitch Diameter Limits H3
  • Tap Style Spiral Point
  • Pitch 24
  • Thread Length 7/8"
  • Thread Type Staight
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number SPGP
  • Tap Size #10
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List