Skip Content
10-23IN FLAT PANEL MONITOR RACK MOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10-23IN FLAT PANEL MONITOR RACK MOU

VIDEO MOUNT PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18C871
  • Mfr. Model # 18C871
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Black
  • For Use With Flat Panel Monitor
  • Includes Mounting Screws
  • Item Flat Panel Mount
  • Load Capacity (Lb.) 50
  • Overall Depth (In.) 2-1/4
  • Overall Height (In.) 15-3/4
  • Overall Width (In.) 19
  • Construction Steel
  • Mounting Rack
  • Standards VESA Compliant, EIA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list