1 WORLDWIDE 2 WIRE HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1 WORLDWIDE 2 WIRE HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-16BX
  • Mfr. Model # 302-16BX
  • UNSPSC # 40402000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Hose Length (Ft.) 50
  • Dash Size 16
  • Hose Inside Dia. (In.) 1
  • Application Hydraulic Conveyance
  • Hose Outside Dia. (In.) 1.50
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 12
  • Operating Pressure (PSI) 2,400
  • Temp. Range (F) -40 To 212 Degrees
  • Type Bulk
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Reinforcement Steel
  • Safety Factor 4:1
  • Standards SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list