Skip Content
1-WORKER DELUXE WELDING SYSTEM BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-WORKER DELUXE WELDING SYSTEM BLK

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9249-01
  • Mfr. Model # 9249-01
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2558
  • Shipping Weight 81.0 lbs

Technical Specs

  • Standards ANSI Z89.1 Type 1 Class G, ANSI Z87.1+, NIOSH Approved
  • HP 3/4
  • Pressure 2 - 12 PSI
  • People Served 1
  • Couplers OBAC
  • Power Requirements 115/230 VAC, Single Phase
  • Hose Length 50 ft.
  • Headgear Included Yes
  • Hose Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list