1 WIDE KD SGL TIER-12WX18DX60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1 WIDE KD SGL TIER-12WX18DX60H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTK121860-1SD
  • Mfr. Model # STK121860-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Overall Depth 18"
  • Overall Height 66"
  • Overall Width 12"
  • Hooks per Opening 3
  • Opening Height 58"
  • Opening Depth 17"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes I.D. Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list