1 WIDE KD DBL TIER-12WX12DX36H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1 WIDE KD DBL TIER-12WX12DX36H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121236-1SD
  • Mfr. Model # DTK121236-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Overall Depth 12"
  • Overall Width 12"
  • Hooks per Opening 3
  • Overall Height 78"
  • Opening Height 34-1/2"
  • Opening Depth 11"
  • Locker Door Type Louvered
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Includes Number Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list