1 WIDE KD DBL TIER-12WX12DX36H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1 WIDE KD DBL TIER-12WX12DX36H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121236-1MGY
  • Mfr. Model # DTK121236-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Overall Depth 12"
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening 3
  • Opening Height 34-1/2"
  • Assembled/Unassembled Unassembled
  • Opening Depth 11"
  • Opening Width 12"
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list