Skip Content
1 W J NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 W J NOZZLE

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0325-0084
  • Mfr. Model # 0325-0084
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
  • Gas Service Oxygen and Acetylene
  • Size 1
  • Item Welding Nozzle
  • Flame Type Brazing Long Cone
  • Welds Up To 3/32"
  • Series W-J
  • Oxygen Flow 4 - 6 scfh
  • Acetylene Pressure 3 - 5 psig
  • Acetylene Flow 3 - 6 scfh
  • Oxygen Pressure 3 - 5 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list