Skip Content
1 TIER LOCKER 1WIDE 12IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 TIER LOCKER 1WIDE 12IN TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFH8
  • Mfr. Model # 2HFH8
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Tan
  • Handle Type Recessed Steel
  • Finish Powder Coat
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Overall Width 12"
  • Overall Height 78"
  • Overall Depth 18"
  • Tier One
  • Opening Height 68-1/2"
  • Legs Included
  • Hooks per Opening (2) One Prong
  • Assembled/Unassembled Unassembled
  • Opening Depth 17"
  • Locker Configuration (1) Wide, (1) Opening
  • Opening Width 9"
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list