Skip Content
1 SS CHECK VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 SS CHECK VALVE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI62-105-01
  • Mfr. Model # 62-105-01
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Spring Check Valve
  • Size 1"
  • Mounting Position Horizontal Or Vertical
  • Length 3-1/2"
  • Material of Construction Stainless Steel
  • Seat Material -
  • Compliance -
  • Spring Material 316 Stainless Steel
  • Max. Temp. 350 deg.
  • Overall Height 1-3/4"
  • Width 3-1/2"
  • Connection Type FNPT
  • Sub-Category Stainless Steel
  • Max. Steam Pressure 150 psi SWP
  • Cracking Pressure 0.5 psi
  • Max. Water Pressure 400 psi Non Shock CWP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list