Skip Content
1-SIDED RAIL RACK 96 30220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-SIDED RAIL RACK 96 30220

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30008220SC
  • Mfr. Model # 30008220SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 105.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Rail rack. Load capacity is 250 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Rail Bin Rack, Single Sided
  • Overall Depth 14-1/8"
  • Material 16 ga. Steel, Industrial Grade Polymers
  • Bin Type Stack and Hang
  • Load Capacity 250 lbs.
  • Overall Height 53"
  • Overall Width 36"
  • Total Number of Bins 96
  • Bin Color Clear
  • Bin Height 3"
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List