Skip Content
1-SIDED RAIL RACK 48 30230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-SIDED RAIL RACK 48 30230

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30008230SC
  • Mfr. Model # 30008230SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 103.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Rail rack. Load capacity is 250 lbs.

Technical Specs

  • Colour Gray
  • Material 16 ga. Steel, Industrial Grade Polymers
  • Item Rail Bin Rack, Single Sided
  • Overall Depth 14-1/8"
  • Finish Powder Coated
  • Bin Type Stack and Hang
  • Load Capacity 250 lbs.
  • Overall Height 53"
  • Total Number of Bins 48
  • Overall Width 36"
  • Bin Color Clear
  • Bin Depth 10-7/8"
  • Bin Height 5"
  • Bin Width 5-1/2"
  • For Use With Mfr. No. 30230SCLAR
  • Includes (48) 5-1/2" Wx5" Hx10-7/8" D Bins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list