1-SIDED RAIL RACK 24 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1-SIDED RAIL RACK 24 30240

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30008240SC
  • Mfr. Model # 30008240SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 115.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Rail rack. Load capacity is 250 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Rail Bin Rack, Single Sided
  • Material 16 ga. Steel, Industrial Grade Polymers
  • Overall Depth 14-1/8"
  • Load Capacity 250 lbs.
  • Overall Height 53"
  • Total Number of Bins 24
  • Overall Width 36"
  • Bin Depth 14-3/4"
  • Bin Color Clear
  • Bin Width 8-1/4"
  • Bin Height 7"
  • Includes (24) 8-1/4" Wx7" Hx14-3/4" D Bins
  • For Use With Mfr. No. 30240SCLAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list