Skip Content
1 PIECE COVERALL RAINSUIT W/HOOD,YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 PIECE COVERALL RAINSUIT W/HOOD,YL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCF4
  • Mfr. Model # 4PCF4
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Colour Yellow
  • Includes Coveralls/Hood
  • Item 1 Piece Coverall Rainsuit w/Hood
  • Size 2XL
  • Material PVC
  • Seam Style Heat Welded
  • Thickness 0.25 mm
  • Inseam 31"
  • Resists Water
  • Fits Chest Size 52" - 54"
  • Closure Type Zipper
  • Fits Waist Size 38 to 40"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list