Skip Content
1 PIECE COVERALL RAINSUIT W/HOOD,YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 PIECE COVERALL RAINSUIT W/HOOD,YL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCF3
  • Mfr. Model # 4PCF3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Colour Yellow
  • Item 1 Piece Coverall Rainsuit w/Hood
  • Includes Coveralls/Hood
  • Material PVC
  • Thickness 0.25 mm
  • Seam Style Heat Welded
  • Size XL
  • Resists Water
  • Closure Type Zipper
  • Inseam 32"
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Fits Waist Size 36 to 38"
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list