Discontinued with Replacement
1 INCH YELLOW TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1 INCH YELLOW TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C1000-580YL
  • Mfr. Model # M71C1000-580YL
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs
Suggested Replacement Product
1 INCH YELLOW TAPE

Your Price: NA

Technical Specs

  • Colour Yellow
  • For Use With Brady BMP71
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Standards ASTM D 2979: ASTM D 523
  • Width 1"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list