Skip Content
1 IN. KNOT END BRUSH .020 CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 IN. KNOT END BRUSH .020 CARBON

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30399
  • Mfr. Model # 30399
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.258 lbs

Product Details

End Brush,Carbon Steel,Dia. (In.) 1,Wire Size (In.) 0.020,Max. RPM 20,000,Trim Length (In.) 1,Shank Size (In.) 1/4,Overall Length (In.) 2-3/4,Brush Length (In.) 1

Technical Specs

  • Max. RPM 20,000
  • Item Knot Wire End Brush
  • Wire Dia. 0.02"
  • For Use With CNC Equipment
  • Overall Length 2-13/16"
  • Shank Size 1/4"
  • Trim Length 1"
  • Brush Dia. 1"
  • Fill Material Carbon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List